Motion
KHM-50F3-1114X-16X

HYDAC CORP
KHM-50F3-1114X-16X

2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 2 SAE Flange (Code 61) Port, Carbon Steel Body, Offset Handle
Mi Item #00890753
MFR #KHM-50F3-1114X-16X
Price$418.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-50F3-1114X-16X

2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 2 SAE Flange (Code 61) Port, Carbon Steel Body, Offset Handle
Mi Item #00890753
MFR #KHM-50F3-1114X-16X

Mfr description
KHM-50F3-1114X-16X-A
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.27/each

Specifications

Dimensions

  • Flange Size
    2.0000 in
  • Overall Height
    131.5 mm
  • Overall Length
    234 mm
  • Overall Width
    105 mm
  • Port Size
    2 SAE Flange (Code 61)
  • Weight
    19.2000 lbs

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Options
    Split Flange - Sold Seperately
  • Product Types
    Ball Valve
  • Series
    KHM-F3
  • Spindle Ball Seal Material
    POM
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)