Motion
0332-00025

HUB CITY INC
0332-00025

Spline Shaft - Involute Spline, 1-1/4 in Shaft, 14T Number of Splines, 12/24 DP Diametral Pitch, 10 in Overall Length, Cold Roll Steel
Mi Item #00890842
MFR #0332-00025
Price$317.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0332-00025

Spline Shaft - Involute Spline, 1-1/4 in Shaft, 14T Number of Splines, 12/24 DP Diametral Pitch, 10 in Overall Length, Cold Roll Steel
Mi Item #00890842
MFR #0332-00025

Mfr description
03-32-00025 SPLINE SHAFT
  • Involute splined shafts available from 5/8”- 9 spline to 2-1/8”” 16 spline, up to 10” long
  • Machinable and weldable
  • 1-1/4 14T Spline 10" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.65/each

Specifications

Dimensions

  • Diametral Pitch
    12/24 DP
  • Overall Length
    10 in
  • Shaft Diameter
    1-1/4 in
  • Weight
    3 lbs

Details

  • Material
    Cold Roll Steel
  • Number of Splines
    14T
  • Spline Type
    Involute Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)