Motion
MT6810729
Taper Length Drill Bit - 2314 Series, Cobalt Material, 1/2 in Drill Bit Size, 4-3/4 in Flute Length, 7-3/4 in Overall Length
MI ITEM #00890864
MFR #MT6810729
Your Price$73.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 2314 Series, Cobalt Material, 1/2 in Drill Bit Size, 4-3/4 in Flute Length, 7-3/4 in Overall Length
MI ITEM #00890864
MFR #MT6810729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.08/each(List $84.04)

Overview

Mfr description
10729 2314 COB HD DRL 1/2

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    4-3/4 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    7-3/4 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text