Motion
0332-00341

HUB CITY INC
0332-00341

Splined Coupling - 1-3/8 in OD, 2-3/4 in Overall Length, Steel Material
Mi Item #00890940
MFR #0332-00341
Price$110.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0332-00341

Splined Coupling - 1-3/8 in OD, 2-3/4 in Overall Length, Steel Material
Mi Item #00890940
MFR #0332-00341

Mfr description
03-32-00341 SPLINED COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.89/each

Specifications

Dimensions

  • Outside Diameter
    1-3/8 in
  • Overall Length
    2-3/4 in
  • Spline Diameter
    1-6

Details

  • Coupling Material
    Steel
  • Coupling Type
    Splined
  • UPC_NO
    662798239323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)