Specifications
Dimensions
- Container Size35 lb
- NLGI Grade2
- Weight38.00 lbs
Details
- ApplicationMultipurpose
- CertificationUSDA H2
- ColorYellow
- CompositionAluminum Complex, Hydrogenated Polydecene, Molybdenum Compounds
- Dropping Point+500 °F
- Food GradeNot Food Grade
- Temperature Range-40 to +400 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
PA #2 GR 35 LB PA 62530-P5