Motion
L0107-040
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, -30 to +275 °F
MI ITEM #00891085
MFR #L0107-040
Price$9,311.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, -30 to +275 °F
MI ITEM #00891085
MFR #L0107-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$9,311.19/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Open gears, colder weather applications where a black, moly, graphite, adhesive lubricant is required
  • Base Type
    Lithium 12 Hydroxy
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    188°C/370 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410712
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    -30 to +275 °F
  • Type
    Extreme Pressure
  • Viscosity
    60
  • Water Resistance
    Water Resistant

Overview

Mfr description
NO. 3000-W 420LB DRUM 10740
  • Molybdenum Disulfide extends extreme pressure/anti-wear capabilities in boundary lubrication situations
  • Graphite extends extreme pressure/anti-wear capabilities in boundary lubrication situations
  • Polymer adds to higher shear stability and longer lubricant life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought