Motion
62530-DO
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydrogenated Polydecene, Molybdenum Compounds Composition, 2 NLGI Grade, 390 lb, Drum, Yellow Color
MI ITEM #00891145
MFR #62530-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydrogenated Polydecene, Molybdenum Compounds Composition, 2 NLGI Grade, 390 lb, Drum, Yellow Color
MI ITEM #00891145
MFR #62530-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA #2 GR 390 LB DM 62530-DO

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    390 lb
  • Composition
    Aluminum Complex, Hydrogenated Polydecene, Molybdenum Compounds
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    USDA H2
  • Dropping Point
    +500 °F
  • Color
    Yellow
  • Temperature Range
    -40 to +400 °F
  • Weight
    425.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text