Motion
27S-48

FLEXCO
27S-48

10639 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00891187
MFR #27S-48
List Price$1,227.43/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
27S-48

10639 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00891187
MFR #27S-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,227.43/bx for your price

Overview

Mfr description
27S 48 SS ALLIG LACING 10639 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    48 in
  • Belt Thickness Range
    7/32 to 9/32 in
  • Minimum Pulley Diameter
    5 in
  • Package Quantity
    4 Per Carton
  • Weight
    7.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text