Motion
165  1/2 A,B ST

HUB CITY INC
165 1/2 A,B ST

Right Angle Straight Bevel Gear Reducer - 165 Series, Straight Bevel Gear Type, 165 Reducer Size, Single, 1:2 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
Mi Item #00891269
MFR #165 1/2 A,B ST
Price$2,684.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
165 1/2 A,B ST

Right Angle Straight Bevel Gear Reducer - 165 Series, Straight Bevel Gear Type, 165 Reducer Size, Single, 1:2 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
Mi Item #00891269
MFR #165 1/2 A,B ST

Mfr description
0220-00916 165 1/2 A,B ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,684.79/each

Specifications

Dimensions

  • Housing Dimensions
    (L)7.6875 x (H)4.125 x (W)6.1875
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    165
  • Maximum Output RPM
    2300.0000 rpm
  • Maximum Output Torque
    195 in-lbs
  • Nominal Ratio
    1:2
  • Output Size
    0.6250 in
  • Ratio
    1:2
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    25.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Horsepower
    7.2000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    165 1/2 A,B ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798004945
  • Max Input Horsepower
    7.2000 hp
  • Output Direction
    Double
  • Output RPM
    2300 rpm
  • Output Torque
    195
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    165
  • Style
    A,B
  • UPC_NO
    662798004945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)