Motion
VG-632-516

SYSTEM PLAST
VG-632-516

Flat Top Conveyor Chain Accessory - Handle, 1.34 in Overall Length, 2.23 in Width, Polyamide Material
MI ITEM #00891359
MFR #VG-632-516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-632-516

Flat Top Conveyor Chain Accessory - Handle, 1.34 in Overall Length, 2.23 in Width, Polyamide Material
MI ITEM #00891359
MFR #VG-632-516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.3400 in
  • Maximum Sheath Width
    2.2300 in
  • Overall Height
    6.2500 in
  • Overall Width
    2.2300 in
  • Weight
    0.33 lbs
  • Width
    2.2300 in

Details

  • Accessory Type
    ValueGuard Components
  • Additional Details
    Heavy-Duty Handle; Thread: 5/16-18 for a 25 or 30-mm tube
  • Color
    Black
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-632-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405262140
  • Material
    POLYAMIDE

Overview

Mfr description
VG-632-516 HANDLE
  • Heavy duty handle. Corrosion resitant design offers exceptional durability for doors, cabinets, cleanout panels, lift up covers and applications requiring a stronger handle. Reinforced black polyamide with female threaded brass insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought