Motion
35-12

FLEXCO
35-12

10486 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00891366
MFR #35-12
Your Price$95.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
35-12

10486 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00891366
MFR #35-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.01/bx(List $109.26)

Overview

Mfr description
35 12 STEEL ALLIG LACING 10486 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    12 in
  • Belt Thickness Range
    9/32 to 5/16 in
  • Minimum Pulley Diameter
    7 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    2.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought