Motion
35S-14

FLEXCO
35S-14

10643 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00891427
MFR #35S-14
List Price$559.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
35S-14

10643 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00891427
MFR #35S-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$559.47/bx for your price

Overview

Mfr description
35S 14 SS ALLIG LACING 10643 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    14 in
  • Belt Thickness Range
    9/32 to 5/16 in
  • Minimum Pulley Diameter
    7 in
  • Package Quantity
    4 Per Carton
  • Weight
    3.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text