Motion
KHM-32SAE-1114-16X

HYDAC CORP
KHM-32SAE-1114-16X

2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, SAE 20 (1-5/8–12 UN) Port, Carbon Steel Body, Offset Handle
MI ITEM #00891452
MFR #KHM-32SAE-1114-16X
List Price$312.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-32SAE-1114-16X

2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, SAE 20 (1-5/8–12 UN) Port, Carbon Steel Body, Offset Handle
MI ITEM #00891452
MFR #KHM-32SAE-1114-16X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$312.75/each for your price

Overview

Mfr description
KHM-32SAE-1114-16X-A
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
  • Block Housing: Sizes 06 - 25
  • Forged Housing: Sizes 32 - 50
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Body Material
    Carbon Steel
  • Handle Style
    Offset Handle
  • Product Types
    High Pressue Ball Valve
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Steel (Galvanized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Spindle Ball Material
    Carbon Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHM
  • Overall Length
    110 mm
  • Overall Width
    75 mm
  • Overall Height
    103 mm
  • Manufacturer Catalog Number
    02060293
  • Manufacturer Catalog
  • Type
    High Pressue Ball Valve
  • Connection Type
    SAE ORB
  • Temperature Range
    14 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text