Motion
Titanium Putty 1lb

ITW DEVCON
Titanium Putty 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Patching, Repairing
Mi Item #00891465
MFR #Titanium Putty 1lb
Price$348.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Titanium Putty 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Patching, Repairing
Mi Item #00891465
MFR #Titanium Putty 1lb

Mfr description
10760 1-LB TITANIUM PUTTY
  • Excellent temperature resistance (350°F)
  • High compressive strength (18,800 psi)
  • Resistance to chemicals and most acids, bases, solvents and alkalis
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$348.76/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    2000 psi
  • Weight
    8.70 lbs

Details

  • Application
    Patching, Repairing
  • Color
    Gray
  • Cure Time
    16 hr
  • Material
    Titanium
  • Max Operating Temperature
    350 °F
  • Mix Ratio
    3:1
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    Machine Applied
  • Work Time
    21 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)