Motion
MT6810766
Taper Length Drill Bit - 2314 Series, Cobalt Material, 1/8 in Drill Bit Size, 2-3/4 in Flute Length, 5-1/8 in Overall Length
MI ITEM #00891590
MFR #MT6810766
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 2314 Series, Cobalt Material, 1/8 in Drill Bit Size, 2-3/4 in Flute Length, 5-1/8 in Overall Length
MI ITEM #00891590
MFR #MT6810766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.26/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    2-3/4 in
  • Overall Length
    5-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle
    135 °
  • Series
    2314

Overview

Mfr description
10766 2314 COB HD DRILL 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought