Specifications
Dimensions
- Housing Dimensions(L)16.875 x (H)12.0625 x (W)8.25
- Housing Height12.0000 in
- Housing Length20.5000 in
- Housing Width12.2500 in
- Input Size1.2500 in
- Manufacturer Reducer Size920
- Maximum Output RPM314.2000 rpm
- Maximum Output Torque7855 in-lbs
- Nominal Ratio6:1
- Output Size1.9380 in
- Ratio5.57:1
- Shipping Dimensions Height12.0000 in
- Shipping Dimensions Length20.5000 in
- Shipping Dimensions Width12.2500 in
- Weight143.00 lbs
Details
- Bevel Gear TypeSpiral
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number920 5.57/1 STD SP 1.938
- Manufacturer Product Page
- Manufacturer Upc Number662798007823
- Max Input Horsepower39.18 hp @ 1750 rpm
- Mounting TypeSTD
- Output DirectionLeft or Right Hand
- Output TypeHollow Bore
- ReductionSingle
- StyleSTD
Overview
Mfr description
920 STD 5.57:1 1.938 SPIRAL BEVEL RED.
- Shaft mounted design for direct mounting on drive shaft of equipment to be driven
- Rugged cast iron housing designed for rigid gear and bearing support
- Tapered roller bearings for endurance and strength
- Hub City "Counter Flow" bearing lubrication system
- Differential type spiral bevel (SP) gearing