Motion
Titanium Putty 2lb

ITW DEVCON
Titanium Putty 2lb

Putty - Titanium Reinforced Compatible, 2 lb Package, 16 hr Cure Time, Gray color
MI ITEM #00891656
MFR #Titanium Putty 2lb
Price$592.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Titanium Putty 2lb

Putty - Titanium Reinforced Compatible, 2 lb Package, 16 hr Cure Time, Gray color
MI ITEM #00891656
MFR #Titanium Putty 2lb

Mfr description
10770 TITANIUM PUTTY 2LB
  • Excellent temperature resistance (350°F)
  • High compressive strength (18,800 psi)
  • Resistance to chemicals and most acids, bases, solvents and alkalis
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$592.83/each

Specifications

Dimensions

  • Package Size
    2 lb

Details

  • Application
    Patching, Repairing
  • Color
    Gray
  • Cure Time
    16 hr
  • Manufacturer Upc Number
    078143107702
  • Material Comp
    Titanium Reinforced
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    To Repair Conveyor Belts andLine Pumps
  • UPC_NO
    078143107702
  • Work Time
    21 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)