Motion
35S-20

FLEXCO
35S-20

10646 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00891658
MFR #35S-20
List Price$799.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
35S-20

10646 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00891658
MFR #35S-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.37/bx for your price

Overview

Mfr description
35S 20 SS ALLIG LACING 10646 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    20 in
  • Belt Thickness Range
    9/32 to 5/16 in
  • Minimum Pulley Diameter
    7 in
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Package Quantity
    4 Per Carton
  • Weight
    4.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text