Motion
35-24

FLEXCO
35-24

10185 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00891826
MFR #35-24
Price$190.07/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
35-24

10185 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00891826
MFR #35-24

Mfr description
35 24 STEEL ALLIG LACING 10185 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.07/bx

Specifications

Dimensions

  • Belt Thickness Range
    9/32 to 5/16 in
  • Minimum Pulley Diameter
    7 in
  • Weight
    5.52 lbs
  • Width
    24 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)