Motion
FasMetal 3/4lb

ITW DEVCON
FasMetal 3/4lb

Putty - 3/4 lb, Bucket, Color: Gray, Application: Patching, Rebuilding, Repairing
Mi Item #00891841
MFR #FasMetal 3/4lb
Price$180.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
FasMetal 3/4lb

Putty - 3/4 lb, Bucket, Color: Gray, Application: Patching, Rebuilding, Repairing
Mi Item #00891841
MFR #FasMetal 3/4lb

Mfr description
10780 FASMETAL 3/4LB. CAN
  • Hardens in five minutes
  • Economical and convenient
  • Applies in temperatures as low as 40°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.02/each

Specifications

Dimensions

  • Package Size
    3/4 lb

Details

  • Application
    Patching, Rebuilding, Repairing
  • Color
    Gray
  • Cure Time
    1 hr
  • Material
    Metal
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    Putty
  • Work Time
    30 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)