Motion
0330 R 020 V

HYDAC CORP
0330 R 020 V

Hydraulic Return Filter Element - Return, Stainless Steel Metal Fiber, 20 micron
MI ITEM #00891881
MFR #0330 R 020 V
List Price$1,653.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 020 V

Hydraulic Return Filter Element - Return, Stainless Steel Metal Fiber, 20 micron
MI ITEM #00891881
MFR #0330 R 020 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,653.07/each for your price

Overview

Mfr description
0330 R 020 V

Specifications

  • Element Application
    Return
  • Micron Rating
    20 micron
  • Maximum Operating Pressure
    3045 psid
  • Filter Material
    Stainless Steel Metal Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    V
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text