Motion
62980-DT
Air Compressor Oil - 409 lb, Drum, 68 ISO Grade
MI ITEM #00891905
MFR #62980-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 409 lb, Drum, 68 ISO Grade
MI ITEM #00891905
MFR #62980-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REFRIGERATION COMP OIL 300 409 LB DM 629

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    68
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Container Size
    409 lb
  • Viscosity
    351 SUS @ 100°F, 67.9 cSt @ 40°C
  • Additives Included
    Anti-Oxidation
  • Certification
    USDA H2
  • Weight
    445.00 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text