Motion
NO. 3000-W CTG
3000 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, -30 to +275 °F
Mi Item #00892141
MFR #NO. 3000-W CTG
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, -30 to +275 °F
Mi Item #00892141
MFR #NO. 3000-W CTG

Mfr description
NO. 3000-W 14.5 OZ. CARTRIDGE 10798
  • Molybdenum Disulfide extends extreme pressure/anti-wear capabilities in boundary lubrication situations
  • Graphite extends extreme pressure/anti-wear capabilities in boundary lubrication situations
  • Polymer adds to higher shear stability and longer lubricant life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Open gears, colder weather applications where a black, moly, graphite, adhesive lubricant is required
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    188°C/370 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215310708
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    -30 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    3000-W
  • Temperature Range
    -30 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215310708
  • Viscosity
    60
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)