Motion
63530-DT
Air Compressor Oil - 383 lb, Drum, 32 ISO Grade
Mi Item #00892210
MFR #63530-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 383 lb, Drum, 32 ISO Grade
Mi Item #00892210
MFR #63530-DT

Mfr description
SC1 COMPRESSOR LUBE 32 383 LB DM 63530-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    383 lb
  • ISO Grade
    32
  • Weight
    419.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Temperature Range
    -65 to +300 °F
  • Viscosity
    30.6 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)