Motion
35S-42

FLEXCO
35S-42

10654 Conveyor Belt Fastener System Accessories - Lacing, Stainless Steel Material
Mi Item #00892219
MFR #35S-42
Price$1,678.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
35S-42

10654 Conveyor Belt Fastener System Accessories - Lacing, Stainless Steel Material
Mi Item #00892219
MFR #35S-42

Mfr description
35S 42 SS ALLIG LACING 10654 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.47/bx

Specifications

Dimensions

  • Width
    42 in

Details

  • Accessory Type
    Lacing
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)