Motion
10812
Power Screwdriver Bit or Set - Bit Tip Style: Hex With Ball
MI ITEM #00892522
MFR #10812
List Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Hex With Ball
MI ITEM #00892522
MFR #10812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.15/each for your price

Overview

Mfr description
10812 POWER BIT

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex With Ball
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    3 in
  • Shank Type
    Hex
  • Material
    Steel
  • Finish Coating
    ProGuard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text