Motion
MT1810821
Taper Length Drill Bit - 1314A Series, High Speed Steel Material, 21/64 in Drill Bit Size, 4-1/8 in Flute Length, 6-1/2 in Overall Length
Mi Item #00892821
MFR #MT1810821
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314A Series, High Speed Steel Material, 21/64 in Drill Bit Size, 4-1/8 in Flute Length, 6-1/2 in Overall Length
Mi Item #00892821
MFR #MT1810821

Mfr description
10821 1314A 21/64" TL DRILL/TANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.26/each

Specifications

Dimensions

  • Drill Bit Size
    21/64 in
  • Flute Length
    4-1/8 in
  • Overall Length
    6-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1314A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)