Motion
63600-P5
Gear Oil - 35 lb, Pail, 15 ISO
MI ITEM #00892829
MFR #63600-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 35 lb, Pail, 15 ISO
MI ITEM #00892829
MFR #63600-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SE2 LUB 40 35 LB PA 63600-P5

Specifications

  • ISO Grade
    15
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Container Size
    35 lb
  • Viscosity
    15.8 cSt @ 40°C, 85.4 SUS @ 100°F
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Weight
    38.00 lbs
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text