Motion
1069300
Oil Base Paint Primer - Red, 5 gal Container
MI ITEM #00892861
MFR #1069300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Red, 5 gal Container
MI ITEM #00892861
MFR #1069300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
1069300 RED HD RUST INHIBITIVE PRIMER

Specifications

  • Base Type
    Solvent
  • Resin Type
    Modified Alkyd
  • Color
    Red
  • Color Family
    Red
  • Container Size
    5 gal (US)
  • Finish
    Primer
  • Dry Time
    5 to 10 hr.
  • Volatile Organic Compound Content
    338 g/L
  • Application Temperature Range
    32 to 100 °F
  • Coverage
    310 to 520 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Net Weight
    64.09 lbs
  • Size
    5 gal.
  • VOC Content
    Less Than 340 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text