Motion
LH502

ENERPAC
LH502

LH Series Remote Mounted Load Cell with 2 ft. Hose, 10,000 lbs Capacity -
Mi Item #00892872
MFR #LH502
Price$5,982.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LH502

LH Series Remote Mounted Load Cell with 2 ft. Hose, 10,000 lbs Capacity -
Mi Item #00892872
MFR #LH502

Mfr description
LH-502 LOAD CELL, 10,000 LBS.
  • Accuracy, ± 2% of full scale
  • Zinc and bronze plated to resist rust and corrosion
  • Dual-range readout in kilograms and pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,982.32/each

Specifications

Dimensions

  • Gauge Increments
    100 lbs
  • Minimum Gauge Reading
    1000 lbs

Details

  • Gauge Capacity
    10000 lbs
  • Manufacturer Product Page
  • Series / Type
    LH Series
  • UPC_NO
    6.62005700301E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)