Motion
45-16

FLEXCO
45-16

10197 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00892873
MFR #45-16
List Price$141.43/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
45-16

10197 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00892873
MFR #45-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.43/bx for your price

Overview

Mfr description
45 16 STEEL ALLIG LACING 10197 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    16 in
  • Belt Thickness Range
    5/16 to 3/8 in
  • Minimum Pulley Diameter
    9 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    4.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text