Motion
BCB-275 .625 1-3V GRV 02.75 OD

NEXEN GROUP
BCB-275 .625 1-3V GRV 02.75 OD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, BCB
MI ITEM #00892993
MFR #BCB-275 .625 1-3V GRV 02.75 OD
List Price$1,503.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BCB-275 .625 1-3V GRV 02.75 OD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, BCB
MI ITEM #00892993
MFR #BCB-275 .625 1-3V GRV 02.75 OD

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,503.39/each for your price

Overview

Mfr description
826000 BWCB 02.75 OD CLUTCH BRAKE
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes

Specifications

  • Combination Type
    Shaft Mounted Clutch-Brake
  • Series
    BCB
  • Open Or Enclosed Design
    Open
  • Drive Arrangement
    1-3V, 2.75 in OD Sheave
  • Bore Type
    Straight
  • Max Rpm
    3600 rpm
  • Length
    3.62 in
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    80 in
  • Max Static Brake Torque
    80 in
  • Max Clutch Continuous Thermal Diss
    0.13 hp
  • Bore Diameter
    0.625 in
  • Max Brake Continuous Thermal Diss
    0.13 hp
  • Clutch Peak Thermal Input Rate
    4.00 hp
  • Brake Peak Thermal Input Rate
    4.00 hp
  • Drive Inertia
    1.70 lbin²
  • Shaft Inertia
    0.86 lb/in²
  • Actuation
    Air/Air
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    33 hphr
  • Approximate Brake Facing Life
    33 hphr
  • Clutch Air Chamber Volume When New
    0.402 in³
  • Clutch Air Chamber Vol When Worn Out
    1.26 in³
  • Brake Air Chamber Volume When New
    0.402 in³
  • Brake Air Chamber Vol When Worn Out
    1.26 in³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Outer Diameter
    4.25 in
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Manufacturer Upc Number
    662284158749
  • UPC_NO
    662284158749
  • Manufacturer Product Page
  • Weight
    5.00 lbs
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text