Motion
MT1810828
Taper Length Drill Bit - 1314A Series, High Speed Steel Material, 7/16 in Drill Bit Size, 4-5/8 in Flute Length, 7-1/4 in Overall Length
MI ITEM #00893029
MFR #MT1810828
List Price$30.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314A Series, High Speed Steel Material, 7/16 in Drill Bit Size, 4-5/8 in Flute Length, 7-1/4 in Overall Length
MI ITEM #00893029
MFR #MT1810828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.17/each for your price

Overview

Mfr description
10828 1314A 7/16" TL DRILL/TANG

Specifications

  • Drill Bit Size
    7/16 in
  • Flute Length
    4-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    7-1/4 in
  • Coolant Delivery
    External
  • Series
    1314A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought