Motion
MT1810829
Taper Length Drill Bit - 1314A Series, High Speed Steel Material, 29/64 in Drill Bit Size, 4-3/4 in Flute Length, 7-1/2 in Overall Length
MI ITEM #00893057
MFR #MT1810829
List Price$34.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314A Series, High Speed Steel Material, 29/64 in Drill Bit Size, 4-3/4 in Flute Length, 7-1/2 in Overall Length
MI ITEM #00893057
MFR #MT1810829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.53/each for your price

Overview

Mfr description
10829 1314A 29/64" TL DRILL/TANG

Specifications

  • Drill Bit Size
    29/64 in
  • Flute Length
    4-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    7-1/2 in
  • Coolant Delivery
    External
  • Series
    1314A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text