Motion
45-20

FLEXCO
45-20

10199 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00893113
MFR #45-20
List Price$176.85/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
45-20

10199 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00893113
MFR #45-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.85/bx for your price

Overview

Mfr description
45 20 STEEL ALLIG LACING 10199 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    20 in
  • Belt Thickness Range
    5/16 to 3/8 in
  • Minimum Pulley Diameter
    9 in
  • Package Quantity
    4 Per Carton
  • Weight
    5.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text