Motion
0950 R 074 W/HC /-V

HYDAC CORP
0950 R 074 W/HC /-V

Hydraulic Return Filter Element - Return, Stainless Steel Wire Mesh, 74 micron
Mi Item #00893118
MFR #0950 R 074 W/HC /-V
Price$1,417.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0950 R 074 W/HC /-V

Hydraulic Return Filter Element - Return, Stainless Steel Wire Mesh, 74 micron
Mi Item #00893118
MFR #0950 R 074 W/HC /-V

Mfr description
0950 R 074 W/HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,417.84/each

Specifications

Dimensions

  • Element Size
    0950

Details

  • Element Application
    Return
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    74 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)