Motion
63620-DT
Gear Oil - 400 lb, Drum, 22 ISO
Mi Item #00893130
MFR #63620-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 400 lb, Drum, 22 ISO
Mi Item #00893130
MFR #63620-DT

Mfr description
SE2 LUB 45 400 LB DM 63620-DT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400 lb
  • ISO Grade
    22
  • Weight
    436.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Product Type
    Gear Oil
  • Viscosity
    120 SUS @ 100°F, 23.4 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)