Motion
MS2-4

ENERPAC
MS2-4

MS Series 2.5 Ton Hydraulic Cylinder and Hand Pump Set with 33 Cylinder Attachments - 5.000 in Stroke, 8.500 in Retracted Height
MI ITEM #00893176
MFR #MS2-4
Price$8,126.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MS2-4

MS Series 2.5 Ton Hydraulic Cylinder and Hand Pump Set with 33 Cylinder Attachments - 5.000 in Stroke, 8.500 in Retracted Height
MI ITEM #00893176
MFR #MS2-4

Mfr description
MS2-4 HYDRAULIC MAINTENANCE SET
  • Complete assortment of accessories matched to hydraulic-powered tools
  • Quickly configure a unique tool to meet your most difficult jobs
  • Built around the Enerpac lightweight hand pump, hose and cylinder, these sets enable you to push, pull, lift, press, straighten, spread and clamp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,126.06/each

Specifications

Dimensions

  • Retracted Height
    8.500 in
  • Stroke
    5.000 in
  • Weight
    59 lbs

Details

  • Coupler Part Number
    A544
  • Cylinder Capacity
    5 ton
  • Cylinder Part Number
    RC55
  • Cylinder Style
    RC Series
  • Cylinder Type
    Single-Acting / Spring Return
  • Hose Part Number
    HC7206
  • Manufacturer Product Page
  • Max Pressure
    5000 psi
  • Pump Part Number
    P142
  • Pump Speed
    Two-Speed
  • Set Type
    Cylinder & Pump Set with Storage Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)