Overview
Mfr description
SE2 LUB 50 35 LB PA 63640-P5
Specifications
- ISO Grade32
- CompositionSynthetic
- Food GradeNot Food Grade
- Container Size35 lb
- Viscosity179 SUS @ 100°F, 35.2 cSt @ 40°C
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- Weight38.00 lbs
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data