Motion
10836
Power Screwdriver Bit or Set - Number of Bits Included: 12, Bit Tip Style: Hex With Ball
MI ITEM #00893258
MFR #10836
Price$56.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 12, Bit Tip Style: Hex With Ball
MI ITEM #00893258
MFR #10836

Mfr description
10836 BHX 12 POWER BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.00/each

Specifications

Dimensions

  • Shank Diameter
    1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in

Details

  • Bit Tip Style
    Hex With Ball
  • Double Ended
    Single-Ended
  • Finish Coating
    ProGuard
  • Individual Bit Or Bit Set
    Bit Set
  • Material
    Steel
  • Number Of Bits Included
    12
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)