Motion
MS2-1020

ENERPAC
MS2-1020

MS Series 12.5 Ton Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments - 2.130 in to 6.250 in Stroke, 4.780 in to 10.750 in Retracted Height
Mi Item #00893262
MFR #MS2-1020
Price$19,503.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MS2-1020

MS Series 12.5 Ton Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments - 2.130 in to 6.250 in Stroke, 4.780 in to 10.750 in Retracted Height
Mi Item #00893262
MFR #MS2-1020

Mfr description
MS2-1020 HYDRAULIC MAINTENANCE SET
  • Complete assortment of accessories matched to hydraulic-powered tools
  • Quickly configure a unique tool to meet your most difficult jobs
  • Built around the Enerpac lightweight hand pump, hose and cylinder, these sets enable you to push, pull, lift, press, straighten, spread and clamp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,503.52/each

Specifications

Dimensions

  • Retracted Height
    4.780 in to 10.750 in
  • Stroke
    6.250 in
  • Weight
    350 lbs

Details

  • Coupler Part Number
    A19/A242
  • Cylinder Capacity
    10 ton to 25 ton
  • Cylinder Part Number
    RC102/RC106/RC256
  • Cylinder Style
    RC Series
  • Cylinder Type
    Single-Acting / Spring Return
  • Hose Part Number
    HC7206
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Part Number
    P392
  • Pump Speed
    Two-Speed
  • Set Type
    Cylinder & Pump Set with Storage Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)