Motion
FWCB .750 PILOT MOUNT

NEXEN GROUP
FWCB .750 PILOT MOUNT

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, FWCB
Mi Item #00893363
MFR #FWCB .750 PILOT MOUNT
Price$2,091.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FWCB .750 PILOT MOUNT

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, FWCB
Mi Item #00893363
MFR #FWCB .750 PILOT MOUNT

Mfr description
827111 PILOT MOUNT CLUTCH
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,091.47/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Clutch Peak Thermal Input Rate
    11.00 hp
  • Coupling Size
    2.625 in
  • Drive Inertia
    7.80 lbin²
  • Height
    4.5000 in, 114.30 mm
  • Length
    6.28 in
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Outer Diameter
    4.50 in
  • Overall Diameter
    4.5000 in, 114.30 mm
  • Overall Length
    6.2800 in, 159.51 mm
  • Pilot Diameter
    2.5000 in, 63.50 mm
  • Pilot Size
    2.500 in
  • Port Size
    1/8 NPT
  • Weight
    14.00 lbs
  • Width
    4.5000 in, 114.30 mm

Details

  • Actuation
    Air/Spring
  • Additional Details
    Pilot Mount, Driven Shaft Mount, Double Piston
  • Air Chamber Volume
    0.264 in3, 4.326 cm3
  • Approximate Brake Facing Life
    230 hphr
  • Approximate Clutch Facing Life
    230 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.431 in³
  • Brake Air Chamber Volume When New
    0.638 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    25000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Clutch Air Chamber Vol When Worn Out
    0.698 in³
  • Clutch Air Chamber Volume When New
    0.264 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    11.93 sq in, 76.968 sq cm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    25000 ft-lb
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Coupling Type
    Dodge Taper Lock Poly Disc
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284158862
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Max Clutch Continuous Thermal Diss
    0.25 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    400 in
  • Max Static Clutch Torque
    100 in
  • Min Engagement Pressure
    5 psi
  • Model
    FWCB
  • Mounting Configuration
    Pilot Mount
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Bolts @ 90° On A 2.498 in Circle
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    FWCB
  • Shaft Inertia
    4.70 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284158862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)