Motion
827200
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Straight Shaft, 0.5000 in Bore
Mi Item #00893391
MFR #827200
Price$154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Straight Shaft, 0.5000 in Bore
Mi Item #00893391
MFR #827200

Mfr description
827200 FWCB BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.13/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Weight
    0.50 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284158879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)