1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLEX
RLS302
Single-Acting, 30 ton Capacity, 2.4400 in Stroke, 4.6200 in Retracted, 7.0625 in Extended
MI ITEM #
00893592
MFR #
RLS302
Your Price
$1,226.51
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
SIMPLEX RLS302
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLEX
RLS302
Single-Acting, 30 ton Capacity, 2.4400 in Stroke, 4.6200 in Retracted, 7.0625 in Extended
MI ITEM #
00893592
MFR #
RLS302
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,226.51
/each
(List
$1,270.42
)
Qty
Add to Cart
Overview
Mfr description
RLS302 30 TON LOW RAM SPRING
Specifications
Actuation
Single-Acting
Cylinder Capacity
30 ton
Stroke
2.4400 in
Retracted Height
4.6200 in
Extended Height
7.0625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data