Motion
45-30

FLEXCO
45-30

10204 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00893717
MFR #45-30
Price$265.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
45-30

10204 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00893717
MFR #45-30

Mfr description
45 30 STEEL ALLIG LACING 10204 (4/CTN)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.18/bx

Specifications

Dimensions

  • Belt Thickness Range
    5/16 to 3/8 in
  • Minimum Pulley Diameter
    9 in
  • Weight
    8.48 lbs
  • Width
    30 in

Details

  • Accessory Type
    Lacing
  • Material
    Steel
  • Package Quantity
    4 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)