Motion
10856
Power Screwdriver Bit or Set - Bit Tip Style: Hex With Ball
Mi Item #00893861
MFR #10856
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Hex With Ball
Mi Item #00893861
MFR #10856

Mfr description
10856 POWER BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Shank Diameter
    3 in

Details

  • Bit Tip Style
    Hex With Ball
  • Double Ended
    Single-Ended
  • Finish Coating
    ProGuard
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)