Motion
R8700S-N

DUFF-NORTON
R8700S-N

Rotary Union - 8000 Series, Hot Oil-Steam Type, 2 in Thread Size, NPT Connection, Right Hand Rotation, 600 rpm Speed
MI ITEM #00893991
MFR #R8700S-N
Your Price$3,083.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R8700S-N

Rotary Union - 8000 Series, Hot Oil-Steam Type, 2 in Thread Size, NPT Connection, Right Hand Rotation, 600 rpm Speed
MI ITEM #00893991
MFR #R8700S-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,083.66/each(List $3,700.39)

Overview

Mfr description
R8700S-N ROTATING JOINT
  • Ideal for Steam applications
  • Anti-torque lug prevents rotation of the housing while in operation
  • Special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication
  • High temperature seal ring available for hot oil applications
  • The stainless steel housing insert is a favorite in the textile industry
  • Threads: 2 to 4 Inch NPT standard, Quick Release, BSP or ISO228 available

Specifications

  • Rotary Union Type
    Hot Oil-Steam
  • Thread Size
    2 in
  • Connection
    NPT
  • Rotation
    Right Hand
  • Speed
    600 rpm
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Steam Temperature
    450 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Dual Flow
  • ECCN
    EAR99
  • Harmonization Code
    8481.80.9015
  • Weight
    29.00 lbs
  • Series
    8000
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought