Motion
LWCB 1 2'A' GRV 04.40 PD

NEXEN GROUP
LWCB 1 2'A' GRV 04.40 PD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LWCB
Mi Item #00894062
MFR #LWCB 1 2'A' GRV 04.40 PD
Price$2,052.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LWCB 1 2'A' GRV 04.40 PD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LWCB
Mi Item #00894062
MFR #LWCB 1 2'A' GRV 04.40 PD

Mfr description
828700 LWCB 4.4 PD CLUTCH/BRAKE
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,052.22/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Clutch Peak Thermal Input Rate
    17.00 hp
  • Length
    6.19 in
  • Outer Diameter
    6.00 in
  • Overall Diameter
    6.0000 in, 152.40 mm
  • Overall Length
    6.1900 in, 157.23 mm
  • Port Size
    1/8 NPT
  • Weight
    21.00 lbs

Details

  • Actuation
    Air/Spring
  • Additional Details
    Driven Shaft Mount, Straight Bore, Double Piston, Anti-Rotation Holes, Optional Torque Pin Bracket
  • Air Chamber Volume
    0.629 in3, 10.307 cm3
  • Approximate Brake Facing Life
    230 hphr
  • Approximate Clutch Facing Life
    572 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    25000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Clutch Air Chamber Vol When Worn Out
    0.864 in³
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    18.62 sq in, 120.129 sq cm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    45000 ft-lb
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    2-A, 4.40 in PD Sheave
  • Engagement/Release
    Air Engaged
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    847900
  • Manufacturer Upc Number
    662284159272
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Max Clutch Continuous Thermal Diss
    0.40 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    400 in
  • Max Static Clutch Torque
    350 in
  • Min Engagement Pressure
    5 psi, 0.345 bar
  • Model
    LWCB
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    LWCB
  • Shaft Inertia
    14.20 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284159272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)