Motion
45-42

FLEXCO
45-42

10207 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00894094
MFR #45-42
List Price$371.35/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
45-42

10207 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00894094
MFR #45-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.35/bx for your price

Overview

Mfr description
45 42 STEEL ALLIG LACING 10207 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    42 in
  • Belt Thickness Range
    5/16 to 3/8 in
  • Minimum Pulley Diameter
    9 in
  • Package Quantity
    4 Per Carton
  • Weight
    11.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text