Motion
0030 R 010 P/HC

HYDAC CORP
0030 R 010 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 8 gpm Max Flow
MI ITEM #00894128
MFR #0030 R 010 P/HC
Price$59.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 R 010 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 8 gpm Max Flow
MI ITEM #00894128
MFR #0030 R 010 P/HC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.46/each

Specifications

Dimensions

  • Element Size
    0030

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Return Line
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
  • Valve Bypass Cracking Pressure
    3 bar,43 psi

Overview

Mfr description
0030 R 010 P/HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought